Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.250" Shank dia., Carbide
Mfr # RFA30250Z
Zoro # G3029238
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFA30250Z
- Zoro # G3029238
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Corner Radius | 0.000 in |
Details
Description
Square End Mill, 1/4 in Milling Dia., ZrN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25mm Metric Ratcheting Combination Wrench (45-96-9325)
- DRILL AMERICA m8x1 1-1/2"OD HSS Round Die (DWTMR112-8X1)
- MARSON Mandrel, 10-32, Steel (39257)
- DRILLCO 6.3MM-1.00 4FL TAPER TAP - 2800 (28A063AT)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- OSG Square End Carbide End Mills (VGM7-0060)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- ZORO SELECT End Mill, 4 Flutes, Bright (206-888881)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/4 (12109)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- G.W. Schultz Tool Square End Mills