Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.250" Shank dia., Carbide
Mfr # RFASU30250Z
Zoro # G3029420
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/8 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFASU30250Z
- Zoro # G3029420
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Neck Length | 1 1/8 in |
Corner Radius | 0.000 in |
Details
Description
Square End Mill, 1/4 in Milling Dia., ZrN, Straight, Length of Cut 3/8 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 54-024 Hickory Handle Ball Pein Hammer, 24 oz. (54-024)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1K)
- MIDWEST TOOL Midwest Tool MWT-127S 12 in. Straight Tinner Snip (140955)
- DRILL AMERICA 7/32" HSS 2 Flute Single End End Mill, Flute Length: 9/16" (DWCT307)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- G.W. Schultz Tool End Mills