Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.250" Shank dia., Carbide
Mfr # RFAXLSU30250Z
Zoro # G3029691
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/8 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAXLSU30250Z
- Zoro # G3029691
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/4 in |
Neck Length | 2 7/8 in |
Details
Description
Square End Mill, 1/4 in Milling Dia., ZrN, Straight, Length of Cut 3/8 in, Overall Length 4 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Brush cap (594635301)
- BOSCH Bin Cup Set For I-BOXX-72, PCS 10 (ORG72-10)
- WESTWARD Combination Wrench, 11/32", SAE, Satin (54RY94)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Length of Cut: 0.164" (DT-500-090-010)
- OSG Carbide End Mill, 5.00mm dia, 32.00mm Cut (482-1968)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- HARVEY TOOL End Mill for Composites - Square, 0.3750" (3/8), Overall Length: 4" (70524)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", Carbide (59598)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- G.W. Schultz Tool End Mills