Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.312" Shank dia., Carbide
Mfr # RFA30312Z
Zoro # G3029201
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3125"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFA30312Z
- Zoro # G3029201
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3125" |
Length of Cut | 3/4 in |
Shank Dia. | 19/64 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Corner Radius | 0.000 in |
Details
Description
Square End Mill, 5/16 in Milling Dia., ZrN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- MILWAUKEE TOOL 1 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3954)
- HHIP 1/8 X 7/8 X 6" P5X 5% Cobalt Parallel Cut-Off Blade (2000-7065)
- ERGODYNE Backpack, Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- ZORO SELECT End Mill, 4 Flutes, Bright (206-888881)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 1/2, Number of Flutes: 2 (BMG-1206)
- G.W. Schultz Tool End Mills