Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.312" Shank dia., Carbide
Mfr # RFAXLSU30312Z
Zoro # G3029719
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3125"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 27/64 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAXLSU30312Z
- Zoro # G3029719
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3125" |
Length of Cut | 27/64 in |
Shank Dia. | 19/64 in |
Overall Length | 4 in |
Corner Radius | 0.000 in |
Milling Dia. | 5/16 in |
Neck Length | 2 7/8 in |
Details
Description
Square End Mill, 5/16 in Milling Dia., ZrN, Straight, Length of Cut 27/64 in, Overall Length 4 in, Shank Dia. 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58418)
- PROTO 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Satin Finish (J5849)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" SAE Socket, 6 Points (4424)
- BOSCH Cobalt Jobber Length Drill Bit (CO2144)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", Carbide (59598)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- G.W. Schultz Tool End Mills