Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.375" Shank dia., Carbide
Mfr # RFA30375Z
Zoro # G3029262
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3750"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFA30375Z
- Zoro # G3029262
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3750" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 3/8 in |
Details
Description
Square End Mill, 3/8 in Milling Dia., ZrN, Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Sets, 1-5/8" L, #0-80 Tap Thread Size (15105)
- GEARWRENCH 1516 90T 12 PT Combi Ratchet Wrench (KDT86952)
- CTA MANUFACTURING 1/2" Drive, T70 SAE Socket (9573)
- COILHOSE PNEUMATICS $PRO TYPHON BLOW GUN A681CS (AMATYP-2501CS)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/4 (12109)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0312T081L)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- OSG Square End Carbide End Mills (VGM7-0060)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0470" (3/64) (33647-C3)
- G.W. Schultz Tool Square End Mills