Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.375" Shank dia., Carbide
Mfr # RFAL30375Z
Zoro # G3029317
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3750"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/2 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAL30375Z
- Zoro # G3029317
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3750" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Corner Radius | 0.000 in |
Details
Description
Square End Mill, 3/8 in Milling Dia., ZrN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN High Speed Stl Frctnl Self Starting Unibit Step Drill, 1/2", #10 (VGPUN10)
- PROSKIT Tweezer, ESD, Safe, Soft, Grip, Fine Tip C (TZ-204N)
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YV23)
- PROTO Full Polish Combination Wrench 7/8" - 6 Point (J1228H-T500)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0470" (3/64) (33647-C3)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- G.W. Schultz Tool End Mills