Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.500" Shank dia., Carbide
Mfr # RFAXLSU30500Z
Zoro # G3029770
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAXLSU30500Z
- Zoro # G3029770
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.5000" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/2 in |
Neck Length | 3 3/8 in |
Details
Description
Square End Mill, 1/2 in Milling Dia., ZrN, Straight, Length of Cut 5/8 in, Overall Length 6 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Digital Caliper, 0-12/0-300mm, SS (00530096)
- BOSTITCH Heavy Duty Manual Outward Clinch Stapler, Staple Capacity 84 (T6-8OC2)
- DREMEL Sanding Band, Pk6 (432)
- M.A. FORD Countersink, HSS, 3/4" dia., 1/2" Shank, 82 (79075002)
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- WALTER Metric Square End Mills Solid carbide shoulder/slot mills, MC216-01.2A (MC216-01.2A3BJ-WJ30TF)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0470" (3/64) (33647-C3)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 1/2, Number of Flutes: 2 (BMG-1206)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- G.W. Schultz Tool End Mills