Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.625" Shank dia., Carbide
Mfr # RFASU30625Z
Zoro # G3029527
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.6250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFASU30625Z
- Zoro # G3029527
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.6250" |
Length of Cut | 3/4 in |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Milling Dia. | 5/8 in |
Corner Radius | 0.000 in |
Neck Length | 1 5/8 in |
Details
Description
Square End Mill, 5/8 in Milling Dia., ZrN, Straight, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Golden Stainless, 20"x5 (CFE549PF)
- MITUTOYO Dial (101832)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 1/2" dia. (213304)
- RSVP INTERNATIONAL Silicone Tipped Tweezers (TWZ-1)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 1/2, Number of Flutes: 2 (BMG-1206)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- OSG Square End Carbide End Mills (VGM7-0060)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/4 (12109)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- G.W. Schultz Tool Square End Mills