Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.750" Shank dia., Carbide
Mfr # RFALSU30750Z
Zoro # G3029789
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.7500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFALSU30750Z
- Zoro # G3029789
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.7500" |
Length of Cut | 1 in |
Shank Dia. | 3/4 in |
Overall Length | 6 in |
Corner Radius | 0.000 in |
Neck Length | 2 1/2 in |
Milling Dia. | 3/4 in |
Details
Description
Square End Mill, 3/4 in Milling Dia., ZrN, Straight, Length of Cut 1 in, Overall Length 6 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/8 (68808)
- KNIPEX 6 1/4 in Needle Nose Plier, Side Cutter Cushion Grip Handle (25 08 160 SBA)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD41/64)
- SWANSON Squares Steel Rafter (TS154)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- OSG Square End Carbide End Mills (VGM6-0067)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- G.W. Schultz Tool End Mills