Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.750" Shank dia., Carbide
Mfr # RFAS30750Z
Zoro # G3029098
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.7500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAS30750Z
- Zoro # G3029098
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.7500" |
Length of Cut | 1 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Corner Radius | 0.000 in |
Details
Description
Square End Mill, 3/4 in Milling Dia., ZrN, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Hammer Rip 22Oz Stl 13-1/3 Oal (E3-22SMR)
- CLEVELAND Single Flute Carbide Countersink (C46321)
- KIPP Adjustable Handle Size: 2, M08X25, Plastic, Green RAL 6032, Comp: Steel (K0269.20886X25)
- DRILL AMERICA 1-4MT Morse Taper Sleeve (DEWS1-4)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0312T081L)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- OSG Square End Carbide End Mills (VGM6-0067)
- G.W. Schultz Tool Square End Mills