End Mill, ZrN, 0.750" Shank dia., Carbide (Discontinued)
- Mfr # RFASU30750Z
- Zoro # G3029551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFASU30750Z
Zoro #
G3029551
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
0.7500"
Length of Cut
1 in
Shank Dia.
3/4 in
Overall Length
4 in
Neck Length
1 5/8 in
Corner Radius
0.000 in
Milling Dia.
3/4 in
Description
Square End Mill, 3/4 in Milling Dia., ZrN, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.