This item is Discontinued.

G.W. Schultz Tool End Mill, ZrN, 1.000" Shank dia., Carbide RFAL31000Z

End Mill, ZrN, 1.000" Shank dia., Carbide (Discontinued)

  • Mfr # RFAL31000Z
  • Zoro # G3029533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFAL31000Z
Zoro #
G3029533
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1.0000"
Length of Cut
2 1/2 in
Shank Dia.
1 in
Overall Length
6 in
Corner Radius
0.000 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
End Mill Style
Square
Finish
ZrN
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
List Number
RFA3
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
Square End Mill
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin
Finish - Machining
ZrN

Description

Square End Mill, 1 in Milling Dia., ZrN, Straight, Length of Cut 2 1/2 in, Overall Length 6 in, Shank Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.