Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 1.000" Shank dia., Carbide
Mfr # RFALSU31000Z
Zoro # G3029700
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1.0000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFALSU31000Z
- Zoro # G3029700
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1.0000" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1 in |
Overall Length | 6 in |
Milling Dia. | 1 in |
Neck Length | 3 3/8 in |
Corner Radius | 0.000 in |
Details
Description
Square End Mill, 1 in Milling Dia., ZrN, Straight, Length of Cut 1 1/4 in, Overall Length 6 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/2)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X90, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41227X90)
- MILWAUKEE TOOL 1/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B01A)
- OSG Spiral Point Tap, Plug, 2 (1612601)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/4 (12109)
- WALTER Metric Square End Mills Solid carbide shoulder/slot mills, MC216-01.2A (MC216-01.2A3BJ-WJ30TF)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- G.W. Schultz Tool End Mills