Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 1.000" Shank dia., Carbide
Mfr # RFAS31000Z
Zoro # G3029113
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1.0000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAS31000Z
- Zoro # G3029113
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1.0000" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1 in |
Overall Length | 4 in |
Milling Dia. | 1 in |
Corner Radius | 0.000 in |
Details
Description
Square End Mill, 1 in Milling Dia., ZrN, Straight, Length of Cut 1 1/4 in, Overall Length 4 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIT PRO HD Ext Die Grinder (PT2440)
- KRAFT TOOL Blue Steel Edger w/Plasti, 6" x 4" 1"R (CF675P)
- DRILL AMERICA #35 Cobalt Jobber Length Drill Bit (DWDCO35)
- UNIVERSAL TOOL Extended Die Grinder Cone Wheel Grinder (UT4425E-CWS)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- OSG Square End Carbide End Mills (VGM7-0060)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- G.W. Schultz Tool End Mills