G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFA30187Z
Zoro # G3035468
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1875"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 1-1/4 x 7-1/2 in. (38580)
- CLAUSS Thread Clip Snip, Straight, 5 in. L (33070)
- KLEIN TOOLS 11 mm Nut Driver, 3-Inch Hollow Shaft (630-11MM)
- WESTWARD Taper Shank Drill, 3/8, #1MT, Blk Oxide (5TVE6)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (13301CN)
- OSG Square End Carbide End Mills (VGM6-0067)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- G.W. Schultz Tool Square End Mills