Shop All Square End Mills
G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFA30625Z
Zoro # G3035407
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.6250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 5/8 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFA30625Z
- Zoro # G3035407
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.6250" |
Length of Cut | 1 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 1 1/2 in |
Neck Length | 1 1/8 in |
Milling Dia. | 5/8 in |
Details
Description
Square End Mill, 5/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 5/8 in, Overall Length 1 1/2 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Hook Depth Gage (1142-150A)
- MAKITA 18V 3/4" Square (1) 3/4" Impact Wrench Tool (XWT07Z)
- TENG TOOLS MT30 - 30 Metre 98 Foot Metric and SAE Measuring Tape (MT30)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16) (992562-C3)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- G.W. Schultz Tool End Mills