Shop All Square End Mills
G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFAL30312Z
Zoro # G3035422
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3125"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/8 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAL30312Z
- Zoro # G3035422
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3125" |
Length of Cut | 1 1/8 in |
Shank Dia. | 19/64 in |
Overall Length | 1 1/2 in |
Neck Length | 1 1/8 in |
Milling Dia. | 5/16 in |
Details
Description
Square End Mill, 5/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 1/8 in, Overall Length 1 1/2 in, Shank Dia. 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 7/8 in Size, Standard Socket, Black Phosphate (49-66-6321)
- OSG Flat Bottom Drill Bit, 5.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330590)
- GATOR CHUCKS PI4-8"/D1-5 4 Jaw Semi-Steel Body Ind. Chucks w/2 Sets Solid Jaws (GA 1-322-0805)
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 9/16 In Socket Dp 9/16, W38318 (W38318)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- G.W. Schultz Tool Square End Mills