Shop All Square End Mills
G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFAL30750
Zoro # G3035529
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.7500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 2 1/2 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAL30750
- Zoro # G3035529
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.7500" |
Length of Cut | 2 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 1 1/2 in |
Neck Length | 1 1/8 in |
Milling Dia. | 3/4 in |
Details
Description
Square End Mill, 3/4 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 2 1/2 in, Overall Length 1 1/2 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caliper, Dial, 0-12 In (4KU73)
- BESSEY 31 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3531)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #39 (44309)
- MILWAUKEE TOOL #2 Square - 4" Cushion Grip Screwdriver (48-22-2852)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 1/2, Number of Flutes: 2 (BMG-1206)
- M.A. FORD End Mill, 3/16" Dia, 1" Cut, Carbide (13818755)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- OSG Square End Carbide End Mills (VGM6-0067)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- G.W. Schultz Tool End Mills