G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFAS30187Z
Zoro # G3035431
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1875"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/16 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit .9 mm Hex & 1.3 mm Hex (32551)
- TITAN Repair Kit For 19419 (TIT19420)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG NON MARRING VALVE STEM PULLER (KH1410)
- DRILL AMERICA 7/16"-3/16" HSS Threaded Shank Stop Countersink (TSC7/16-3/16)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- WALTER Metric Square End Mills Solid carbide shoulder/slot mills, MC216-01.2A (MC216-01.2A3BJ-WJ30TF)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V4510004S)
- G.W. Schultz Tool Square End Mills