Shop All Square End Mills
G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFAS30500Z
Zoro # G3035477
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAS30500Z
- Zoro # G3035477
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.5000" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/2 in |
Neck Length | 1 1/8 in |
Details
Description
Square End Mill, 1/2 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 1 1/2 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9102)
- MOODY TOOL Light Spring Tool, Pull, 6-7/8 In (51-1853)
- FEIN SLUGGER ID SHARP 1 in X 1 in CUTTER OLD PART#: (63134254121)
- ASTRO Astro Pneumatic AST400E Smart Eraser Pad for Pinstripe Removal Tool (AST400E)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000T400X)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- G.W. Schultz Tool Square End Mills