Shop All Square End Mills
G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFAS30625
Zoro # G3035398
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.6250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAS30625
- Zoro # G3035398
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.6250" |
Length of Cut | 3/4 in |
Shank Dia. | 5/8 in |
Overall Length | 1 1/2 in |
Neck Length | 1 1/8 in |
Milling Dia. | 5/8 in |
Details
Description
Square End Mill, 5/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 1 1/2 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 1/2-20 Mount (JCM31038)
- WESTWARD 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (53YR93)
- KO-KEN T Handle TORX T27 250 x 180mm (157T-T27)
- DEWALT Nutsetter, 3/8In Hex, 2-9/16In L, Steel (25 Pack) (DW2223IRB)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- G.W. Schultz Tool Square End Mills