Shop All Square End Mills
G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFAXLSU30375Z
Zoro # G3035617
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3750"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAXLSU30375Z
- Zoro # G3035617
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3750" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 1 1/2 in |
Neck Length | 3 3/8 in |
Milling Dia. | 3/8 in |
Details
Description
Square End Mill, 3/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (512E)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 25/32 (C20688)
- DRILL AMERICA HSS Spiral Point Tap, M20-1.5, 3 Flutes (DWTG20X1.5)
- KO-KEN Nut Twister set 4mm-10mm 150mm 10 pieces 1/4 Sq. Drive (RS2127/10)
- OSG Square End Carbide End Mills (VGM7-0060)
- OSG Carbide End Mill, 5.00mm dia, 32.00mm Cut (482-1968)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- WALTER Metric Square End Mills Solid carbide shoulder/slot mills, MC216-01.2A (MC216-01.2A3BJ-WJ30TF)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (13301CN)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- G.W. Schultz Tool Square End Mills