Shop All Square End Mills
G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFAXLSU30625Z
Zoro # G3035608
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.6250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAXLSU30625Z
- Zoro # G3035608
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.6250" |
Length of Cut | 3/4 in |
Shank Dia. | 5/8 in |
Overall Length | 1 1/2 in |
Neck Length | 3 3/8 in |
Milling Dia. | 5/8 in |
Details
Description
Square End Mill, 5/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 1 1/2 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 Carbide Countersink Single Flute 82 Deg. (5418952)
- DE-STA-CO Vertical Clamp 2002-Sb (2002-SB)
- RAPTOR Four Flute Dovetail Cutter, Steel (RWP-DC404C)
- K-TOOL INTERNATIONAL K Tool International KTI41827 Metric Combination Wrench (KTI41827)
- M.A. FORD End Mill, 3/8" Dia, 1" Cut, Carbide (11437500)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- G.W. Schultz Tool End Mills