Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, 0.125" Shank dia.
Mfr # TMM 2-56X
Zoro # G3030848
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 2.000 in
- Shank Dia. 0.125 in
- Thread Size #2
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 2-56X
- Zoro # G3030848
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | #2 |
Length of Cut | 0.125 in |
Insert Size | 0.125" |
Insert Size (mm) | 3 |
Size | #2 |
Cutting Dia. | 0.125" |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/4 in Drive Impact Universal Joint (CP58123)
- HANSON 4pc Set (2-5) Spiral Screw Extractor Set (53625)
- TUNGALOY Turning Indexable Insert, TCMT 21.5 (6777819)
- PROTO 3/8 in Drive Crowfoot Socket Wrench Set, SAE, Metric, 21 pcs, Open End, Chrome (J49000)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- MICRO 100 Thread Mill Multi Point (TM-750)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- G.W. Schultz Tool Threading & Turning Tools