Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, 0.125" Shank dia.
Mfr # TMM 6-32X
Zoro # G3030863
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 2.000 in
- Shank Dia. 0.125 in
- Thread Size #6
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 6-32X
- Zoro # G3030863
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | #6 |
Length of Cut | 0.218 in |
Cutting Dia. | 0.125" |
Size | #6 |
Insert Size | 0.218" |
Insert Size (mm) | 5 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Hook Jaw, For 14 In Pipe Wrench (31D045)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Lime, D-Handle (PLL-10AH-D)
- HHIP 2 X 2 X 2-1/2" Centered V Magnetic Base (4401-0111)
- EAZYPOWER Hurricane Power Bit Kit, No. 18-20, 2 pcs. (81011)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- MICRO 100 Thread Mill Multi Point (TM-375)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- G.W. Schultz Tool Threading & Turning Tools