Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, 0.125" Shank dia.
Mfr # TMM 8-32X
Zoro # G3030811
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 2.000 in
- Thread Type NPT
- Shank Dia. 0.125 in
- Thread Size #8
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 8-32X
- Zoro # G3030811
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | #8 |
Length of Cut | 0.250 in |
Cutting Dia. | 0.125" |
Size | #8 |
Insert Size | 0.250" |
Insert Size (mm) | 6 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Black Dots/Yellow, PK100 (4518YBK20204-200)
- RIDGID Pipe Threading Head, 1/2 In, RH, Alloy (12-R: (NPT))
- CRAFTSMAN Extension, 3/8" Drive 10" Extension Bar 3/8" Dr, Full Polish (CMMT44262)
- MILWAUKEE TOOL 15/16" Quick Change Steel Plate Carbide Cutter (49-57-8209)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- MICRO 100 Thread Mill Multi Point (TM-750)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- G.W. Schultz Tool Threading & Turning Tools