Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, 0.187" Shank dia.
Mfr # TM-4X
Zoro # G3030741
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type Metric
- Overall Length 2.000 in
- Shank Dia. 0.187 in
- Thread Size #4
Product Information
- Brand G.W. Schultz Tool
- MFR # TM-4X
- Zoro # G3030741
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.187 in |
Thread Size | #4 |
Length of Cut | 0.000 in |
Neck Dia. | 0.045 in |
Size | #4 |
Cutting Dia. | 0.187" |
Neck Length | 0.125 in |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rachet, Head 3/8" W, 300 RPM (DCF510B)
- WALTER SURFACE TECHNOLOGIES 13/16 X 1 Icecut Annular Core Cutters Weldon Shank (05B013)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2-1/8" (3046011)
- PFERD Hole Saw Replacement Pilot Drill - For Arbor 29036 (29039)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- HHIP Machine Tapping Guide (3900-0220)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- G.W. Schultz Tool Carbide Thread Mills