Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, 0.250" Shank dia.
Mfr # TMM 5/16-18X
Zoro # G3030997
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 2.500 in
- Shank Dia. 0.250 in
- Thread Size 5/16
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 5/16-18X
- Zoro # G3030997
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.250 in |
Thread Size | 5/16 |
Length of Cut | 0.625 in |
Insert Size | 0.625" |
Cutting Dia. | 0.250" |
Insert Size (mm) | 15 |
Size | 5/16 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 12mm Short Metric Combination (CMMT44114)
- EXAIR Air Gun Nozzle, 2-3/50 In. L (1122SS)
- KNIPEX Precision Nippers, 5 In (78 71 125)
- KO-KEN Socket 7mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-7)
- MICRO 100 Thread Mill Multi Point (TM-375)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- G.W. Schultz Tool Threading & Turning Tools