Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, 0.312" Shank dia.
Mfr # TMM 7/16-14X
Zoro # G3031049
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.000 in
- Thread Type NPT
- Shank Dia. 0.312 in
- Thread Size 7/16
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 7/16-14X
- Zoro # G3031049
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.312 in |
Thread Size | 7/16 |
Length of Cut | 0.750 in |
Insert Size (mm) | 19 |
Cutting Dia. | 0.312" |
Insert Size | 0.750" |
Size | 7/16 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (C) for Hitachi N5010A, N5008AC / AC2 / ACP, NV45 Nailers, PK 2 (SP 877-125)
- APEX TOOL GROUP TAPE RULE (Y8212)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1504)
- TITAN Comb Wrench Set, SAE, 5 pcs. (17384)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- HHIP Machine Tapping Guide (3900-0220)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- G.W. Schultz Tool Threading & Turning Tools