Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, 0.375" Shank dia.
Mfr # TMM 1/2-13X
Zoro # G3031189
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.500 in
- Thread Type NPT
- Shank Dia. 0.375 in
- Thread Size 1/2
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 1/2-13X
- Zoro # G3031189
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.375 in |
Thread Size | 1/2 |
Length of Cut | 0.875 in |
Insert Size (mm) | 22 |
Size | 1/2 |
Insert Size | 0.875" |
Cutting Dia. | 0.375" |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hand Notcher, 9", Steel (86526)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +2 (930P2100)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PROTO 3/8" Drive, 10 mm Hex Metric Socket, 6 Points (J7210MPF)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- MICRO 100 Thread Mill Multi Point (TM-375)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- G.W. Schultz Tool Carbide Thread Mills