G.W. Schultz Tool
Thread Mill, AlTiN, 0.375" Shank dia.
Mfr # TMM 9/16-12X
Zoro # G3031128
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.500 in
- Thread Type NPT
- Shank Dia. 0.375 in
- Thread Size 9/16
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Cutter Wheel (60322)
- STARRETT Steel Rule, Flexible, 6 In, Type 31 Grad (C331-150)
- DRILL AMERICA B HSS Black Oxide Jobber Length Drill Bit (DWDNB)
- MILWAUKEE TOOL 1/2 in. Drive 18mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9119)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- HHIP Machine Tapping Guide (3900-0220)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- G.W. Schultz Tool Carbide Thread Mills