Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, 0.375" Shank dia.
Mfr # TMM 9/16-18X
Zoro # G3031073
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 3.500 in
- Shank Dia. 0.375 in
- Thread Size 9/16
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 9/16-18X
- Zoro # G3031073
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.375 in |
Thread Size | 9/16 |
Length of Cut | 0.875 in |
Cutting Dia. | 0.375" |
Size | 9/16 |
Insert Size (mm) | 22 |
Insert Size | 0.875" |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee® 712A100 1-11/32" Bushing (Bag/100) (712A100)
- EKLIND 8 Piece Metric T-Handle (55208)
- SUPER TOOL Chucking Reamer, 15mm, 6 Flute, Carbide Tip (5655150)
- EVOLUTION Universal Miter Saw Stand with Telescopic Arms and Folding Legs (EVOMS1)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- HHIP Machine Tapping Guide (3900-0220)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- MICRO 100 Thread Mill Multi Point (TM-750)
- G.W. Schultz Tool Threading & Turning Tools