Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, #10, Overall 2.000" L
Mfr # TMM 10-32X
Zoro # G3036107
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type UNC
- Overall Length 2.000 in
- Shank Dia. 0.125 in
- Thread Size #10
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 10-32X
- Zoro # G3036107
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | #10 |
Length of Cut | 0.312 in |
Insert Size | 0.312" |
Shank Length | 0.312 in |
Neck Length | 0.312 in |
Cutting Dia. | 0.125" |
Neck Dia. | 0.500 in |
Size | #10 |
Insert Size (mm) | 7.90 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® XFD03Z 18V LXT® Lithium-Ion Cordless 1/2" Driver-Drill (Tool Only) (XFD03Z)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes (1410107608)
- DEWALT Worklight (DW7881)
- WESTWARD 1/2 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (4LXR2)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- HHIP Machine Tapping Guide (3900-0220)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- G.W. Schultz Tool Carbide Thread Mills