Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, 1/4", Overall 2.500" L
Mfr # TM-1/4X
Zoro # G3036089
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 2.500 in
- Thread Type Metric
- Shank Dia. 0.250 in
- Thread Size 1/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # TM-1/4X
- Zoro # G3036089
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.250 in |
Thread Size | 1/4 in |
Length of Cut | 0.000 in |
Cutting Dia. | 0.250" |
Neck Dia. | 0.250 in |
Size | 1/4" |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 5PC Carbide-Tipped Masonry Drill Set Cle-Line 1818 Sand Blasted HSS 1/8, 5/32, 3/16, 1/4, 5/16 (C20929)
- GEARWRENCH 3/8" Drive Locking Extension 3" (81250)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Stainless Steel Silver, 42" W x 19" D x 40" H (53RH52)
- CRESCENT Self-Adjusting Pipe Wrench, 0 to 2-1/2 in Jaw, 16.17 in L, Spring-Loaded Jaw, Steel, Powder-Coated (CPW16S)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- HHIP Machine Tapping Guide (3900-0220)
- G.W. Schultz Tool Carbide Thread Mills