Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, 1/4, Overall 2.500" L
Mfr # TMM 1/4-28X
Zoro # G3036113
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type UNC
- Overall Length 2.500 in
- Shank Dia. 0.187 in
- Thread Size 1/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 1/4-28X
- Zoro # G3036113
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.187 in |
Thread Size | 1/4 in |
Length of Cut | 0.500 in |
Insert Size (mm) | 12.70 |
Cutting Dia. | 0.187" |
Size | 1/4" |
Neck Dia. | 0.500 in |
Insert Size | 0.500" |
Shank Length | 0.500 in |
Neck Length | 0.500 in |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Vise, 0.115-0.187 In, Nickel Plated (162D)
- TEKTON 8 Piece Torx(R) Comfortable Parm Grip, Torx Key Set (25192)
- TESA BROWN & SHARPE Blocks Set, 3" L x 2" W x 1" H, 11 Holes (599-750-50)
- PROTO SKT IMP 1DR 3/4 4PT (PO10012SS)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- G.W. Schultz Tool Carbide Thread Mills