G.W. Schultz Tool
Thread Mill, AlTiN, 7/8, Overall 3.500" L
Mfr # TMM 7/8-14X
Zoro # G3036122
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type UNC
- Overall Length 3.500 in
- Shank Dia. 0.500 in
- Thread Size 7/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 4-1/4" (DWDSP9/32)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit SAE Socket 7/32" (80437)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T3244C)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356502)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- HHIP Machine Tapping Guide (3900-0220)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- G.W. Schultz Tool Carbide Thread Mills