G.W. Schultz Tool
Thread Mill, Uncoated, 0.125" Shank dia.
Mfr # TMM 10-32
Zoro # G3030933
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 2.000 in
- Shank Dia. 0.125 in
- Thread Size #10
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drive Pin Punch, Long, 1/4 x 8 In (J48014L)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P1--22)
- MILWAUKEE TOOL 750 MCM Aluminum 6T U Style Die (49-16-U750)
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- HHIP Machine Tapping Guide (3900-0220)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- MICRO 100 Thread Mill Multi Point (TM-375)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- G.W. Schultz Tool Carbide Thread Mills