Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.125" Shank dia.
Mfr # TMM M3X
Zoro # G3031231
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type Metric
- Overall Length 2.000 in
- Shank Dia. 0.125 in
- Thread Size M3
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M3X
- Zoro # G3031231
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | M3 |
Length of Cut | 0.178 in |
Cutting Dia. | 0.530" |
Size | M3 |
Insert Size | 0.178" |
Insert Size (mm) | 4 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451-30-30-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-30-30-M8-SS-55)
- SLIDE SLEDGE Slide Hammer Sledge, 21 lb., 46", w/ 6 Tips (211403)
- EXAIR Ionizing Bar, GEN4, 18" (8018)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- HHIP Machine Tapping Guide (3900-0220)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- G.W. Schultz Tool Carbide Thread Mills