Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.125" Shank dia.
Mfr # TMM M4X
Zoro # G3031259
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 2.000 in
- Thread Type Metric
- Shank Dia. 0.125 in
- Thread Size M4
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M4X
- Zoro # G3031259
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | M4 |
Length of Cut | 0.276 in |
Insert Size (mm) | 7 |
Cutting Dia. | 0.610" |
Insert Size | 0.276" |
Size | M4 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BELT, K970/16 III (544976307)
- LYNDEX-NIKKEN Collet, ER40, 1/4in (E40-016)
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (477610)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" (CHBS3N)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- MICRO 100 Thread Mill Multi Point (TM-750)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- G.W. Schultz Tool Threading & Turning Tools