G.W. Schultz Tool
Thread Mill, Uncoated, 0.125" Shank dia.
Mfr # TMM M5X
Zoro # G3031301
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 2.000 in
- Thread Type Metric
- Shank Dia. 0.125 in
- Thread Size M5
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.028 (111102800)
- TE-CO Tapped End Clamp, 5/8, 2-1/2, 3/8 (30903)
- CURRENT TOOLS 90° Right Angle Cable Roller - 36" Radius (95036RA)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- HHIP Machine Tapping Guide (3900-0220)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- G.W. Schultz Tool Threading & Turning Tools