Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.250" Shank dia.
Mfr # TMM 27NPT
Zoro # G3031478
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 2.500 in
- Shank Dia. 0.250 in
- Thread Size 1/16, 1/8
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 27NPT
- Zoro # G3031478
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.250 in |
Thread Size | 1/16, 1/8 |
Length of Cut | 0.437 in |
Insert Size | 0.437" |
Cutting Dia. | 1.670" |
Size | 1/16, 1/8 |
Insert Size (mm) | 11 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF (341805)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 14 mm L.165 mm (40081414)
- VACULA Blackstar 20 Full Flow Blow Gun, 20" B (VAC72-020-1260)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- HHIP Machine Tapping Guide (3900-0220)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- G.W. Schultz Tool Carbide Thread Mills