Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.250" Shank dia.
Mfr # TMM M8
Zoro # G3031329
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type Metric
- Overall Length 2.500 in
- Shank Dia. 0.250 in
- Thread Size M8
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M8
- Zoro # G3031329
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.250 in |
Thread Size | M8 |
Length of Cut | 0.625 in |
Cutting Dia. | 1.040" |
Insert Size | 0.625" |
Insert Size (mm) | 15 |
Size | M8 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Non-sparking Combination 12-point Wrench (UH1224)
- SIMONDS Round Handle Needle File, 5-1/2inL (83497500)
- DIABLO 1/4"x4"x6" SDS-Plus 2-Cutter (25-Pack) (DMAPL2140-P25)
- WILTON 42520 Deep-Reach Carriage C-Clamp, 0in 2in Jaw Opening, 3-1/2in Throat Depth (42520-WILTON)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- HHIP Machine Tapping Guide (3900-0220)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- MICRO 100 Thread Mill Multi Point (TM-750)
- G.W. Schultz Tool Carbide Thread Mills