Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.375" Shank dia.
Mfr # TMM M12-1X
Zoro # G3031362
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type Metric
- Overall Length 3.500 in
- Shank Dia. 0.375 in
- Thread Size M12
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M12-1X
- Zoro # G3031362
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.375 in |
Thread Size | M12 |
Length of Cut | 0.875 in |
Cutting Dia. | 1.000" |
Insert Size (mm) | 22 |
Size | M12 |
Insert Size | 0.875" |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Scherical Anvil/Spindle Micrometer, 0-" (115-253)
- KO-KEN Socket 13/16 6 Point 80mm 1/2 Sq. Drive (14300A-13/16)
- HYDE Top Slide Utility Knife w/ 1 Blade (42070)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw Kit (DCS312G1)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- G.W. Schultz Tool Threading & Turning Tools