Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.500" Shank dia.
Mfr # TMM 1-12X
Zoro # G3031100
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.500 in
- Thread Type NPT
- Shank Dia. 0.500 in
- Thread Size 3/4
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 1-12X
- Zoro # G3031100
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.500 in |
Thread Size | 3/4 |
Length of Cut | 1.250 in |
Insert Size (mm) | 31 |
Size | 3/4 |
Cutting Dia. | 0.060" |
Insert Size | 1.250" |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1083)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 12 pt Metric Socket, 12 Points (44706)
- GEDORE Flat Double Box End Wrench, 19x24mm (4 19X24)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (442311)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- G.W. Schultz Tool Threading & Turning Tools