Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.500" Shank dia.
Mfr # TMM 14NPTX
Zoro # G3031660
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.500 in
- Thread Type NPT
- Shank Dia. 0.500 in
- Thread Size 1/2, 3/4
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 14NPTX
- Zoro # G3031660
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.500 in |
Thread Size | 1/2, 3/4 |
Length of Cut | 0.875 in |
Cutting Dia. | 1.870" |
Insert Size | 0.875" |
Size | 1/2, 3/4 |
Insert Size (mm) | 22 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket Set, 17 pcs (4684)
- H & H INDUSTRIAL PRODUCTS MTJNR 12-3B Turning Tool Holder - New Rigid Clamp Design (2023-0120)
- MITUTOYO Dial Tst Ind, .0001 In, .008 In, 15mm, BS, V (513-453-10E)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3125RK)
- MICRO 100 Thread Mill Multi Point (TM-375)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- G.W. Schultz Tool Threading & Turning Tools