Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.500" Shank dia.
Mfr # TMM 3/4-10X
Zoro # G3031268
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.500 in
- Thread Type NPT
- Shank Dia. 0.500 in
- Thread Size 3/4
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 3/4-10X
- Zoro # G3031268
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.500 in |
Thread Size | 3/4 |
Length of Cut | 1.250 in |
Size | 3/4 |
Cutting Dia. | 0.220" |
Insert Size (mm) | 31 |
Insert Size | 1.250" |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6227)
- MILWAUKEE TOOL SDS PLUS Mortar Scraper 7" (48-62-6035)
- J-B WELD High Heat Epoxy Putty Stick, For Manifolds, Tail Pipes, Mufflers/O (JBW8297)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30744P)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- HHIP Machine Tapping Guide (3900-0220)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- G.W. Schultz Tool Threading & Turning Tools