Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.500" Shank dia.
Mfr # TMM 5/8-11X
Zoro # G3031170
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 3.500 in
- Shank Dia. 0.500 in
- Thread Size 5/8
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 5/8-11X
- Zoro # G3031170
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.500 in |
Thread Size | 5/8 |
Length of Cut | 1.250 in |
Insert Size | 1.250" |
Insert Size (mm) | 31 |
Cutting Dia. | 0.140" |
Size | 5/8 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59035)
- GUARDAIR Ergonomic Air Gun, 24" Extension (LZR600024AA)
- LISLE Feeler Gauge, Deluxe Blade, .0015-.035" (68100)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- G.W. Schultz Tool Threading & Turning Tools