G.W. Schultz Tool
Thread Mill, Uncoated, 0.500" Shank dia.
Mfr # TMM M20
Zoro # G3031487
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type Metric
- Overall Length 3.500 in
- Shank Dia. 0.500 in
- Thread Size M20
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4519)
- SUMNER Pipe Clamp, Ultra Clamp, 2 To 6 In (781150)
- RIDGID Hose, Jet H3820 3/8 Id X 200' (64847)
- MITUTOYO Digimatic Caliper 20In. (551-224-10)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- G.W. Schultz Tool Threading & Turning Tools