G.W. Schultz Tool
Thread Mill, Uncoated, 0.500" Shank dia.
Mfr # TMM M20X
Zoro # G3031432
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type Metric
- Overall Length 3.500 in
- Shank Dia. 0.500 in
- Thread Size M20
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Center Punch, 5 5/16 L x 1/2 In Hex (J411/2)
- GROZ Handle Sledge Hammers, 6 lb., 16" (34521)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4.5mm 6 pt Metric Socket, 6 Points (41698)
- DRILL AMERICA 3/8"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-100)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- HHIP Machine Tapping Guide (3900-0220)
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- MICRO 100 Thread Mill Multi Point (TM-375)
- G.W. Schultz Tool Carbide Thread Mills